- 3 15/16" Shaft
- 9 3/8" OD
- Steel Housing
- Fixed Type
- Contact Seals
features
- Steel housing
- Fixed
- Alignable
- Spring locking collar
- Relubricatable
| Overall Width | 5 9/16 in |
| Bearing Design | Fixed |
| Outside Dia. | 9.375 in |
| Locking Device | Spring Locking Collar |
| Type | Ball Bearing |
| Lubrication | Relubricatable |
| Housing Width | 4 1/16 in |
| Housing Material | Steel |
| Length Through Bore | 5.5625 in |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Collar O.D. | 7 in |
| Shaft Dia. | 3.9375 in |
| Weight | 14.395 LB |
| EAN or UPC | 662327467081 |
-
Prop 65


