- 100 Chain, 16 Tooth, B Style Minimum Bore Sprocket, 2 Strand, Without Hardened Teeth
| No. of Teeth | 16 |
| Chain Pitch | 1.250 in |
| Sprocket Style | B |
| Chain No. | 100 |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 2 |
| Weight | 0.0 LB |

