- Top Angle Protected Screw Take-Up Type
- 2 3/16 in Shaft Diameter
- 24 in Travel
- Spherical Roller Bearing Type
description
- DSB22435H24 Take-up Assemblies Link-Belt Spherical Roller Bearings
features
- 2 3/16" Mounted Spherical Roller Bearing
- Top Angle Protected Screw Take-up Assembly
- Single Setscrew Locking Collar
- Clearance Seal
| Static Load Rating | 44400 lb |
| Housing Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Frame Material | Welded Steel |
| Setscrew Torque | 460 in/lbs |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Vibration Frequency Roller Spin | 0.061 cps |
| Seal Type | Clearance Seals |
| Frame Bolt Hole Spacing | 39 1/2 in |
| Internal Clearance | C0 Standard |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Fixed Expansion | Fixed |
| Speed [Max] | 2500 rpm |
| Temperature [Max] | 225 °F |
| Housing Width | 4 1/8 in |
| Base to Centerline Height | 4 3/16 in |
| Primary Seal | Steel Clearance Seal |
| Housing Material | Cast Iron |
| Base Height | 1 3/4 in |
| Shaft Dia. | 2 3/16 in |
| Grease Fitting Size | 1/8 NPT |
| Bolt Size | 5/8 in |
| Frame Length | 41 1/2 in |
| Travel Length | 24 in |
| Mounting Pad Height | 1 3/4 in |
| Travel | 24 in |
| Type | Spherical Roller Bearing |
| Retainer Type | Steel |
| Frame Width | 3 in |
| Bearing Type | Spherical Roller Bearing |
| Dynamic Load Rating | 32500 lb |
| Locking Device | Single Setscrew Locking Collar |
| Take-Up Types | Top Angle Protected Screw |
| Frame Height | 8 11/16 in |
| End Closure | None |
| Locking Collar O.D. | 3 1/4 in |
| Shaft Locking | Single Set Collar |
| Mounting Bolt Size | 5/8 in |
| Lubrication Type | EXXON RONEX MP STD |
| Microlock Kit | B436MLK |
| Weight | 53.06 LB |
| EAN or UPC | 662327021580 |
-
Prop 65


