Link-Belt
DSB22439H30
2 7/16 in Setscrew Locking Top Angle Protected Screw Take Up Assembly
Item #102151888
- 2 7/16 in Shaft Diameter
- 30 in Travel Length
- 2300 rpm Maximum Speed
- 48 1/2 in Frame Length
description
- DSB22439H30 Take-up Assemblies Link-Belt Spherical Roller Bearings
features
- 2 7/16" Mounted Spherical Roller Bearing
- Top Angle Protected Screw Take-up Assembly
- Single Setscrew Locking Collar
- Clearance Seal
| Take-Up Types | Top Angle Protected Screw |
| Mounting Bolt Size | 3/4 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bearing Type | Spherical Roller Bearing |
| Retainer Type | Steel |
| Speed [Max] | 2300 rpm |
| Locking Collar O.D. | 3 9/16 in |
| Shaft Locking | Single Set Collar |
| Frame Material | Welded Steel |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Mounting Pad Height | 1 3/4 in |
| Static Load Rating | 53500 lb |
| Travel | 30 in |
| Primary Seal | Steel Clearance Seal |
| Housing Width | 4 1/8 in |
| Frame Height | 9 1/8 in |
| Seal Type | Clearance Seals |
| Bolt Size | 3/4 in |
| Shaft Dia. | 2 7/16 in |
| Setscrew Torque | 680 in/lbs |
| Housing Coating | Powder Coated |
| Grease Fitting Size | 1/8 NPT |
| Microlock Kit | B440MLK |
| Lubrication Type | EXXON RONEX MP STD |
| Locking Device | Single Setscrew Locking Collar |
| Base to Centerline Height | 4 3/8 in |
| Type | Spherical Roller Bearing |
| Vibration Frequency Roller Spin | 0.061 cps |
| End Closure | None |
| Frame Bolt Hole Spacing | 46 1/2 in |
| Dynamic Load Rating | 38300 lb |
| Frame Width | 3 in |
| Travel Length | 30 in |
| Base Height | 1 3/4 in |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Housing Material | Cast Iron |
| Fixed Expansion | Fixed |
| Frame Length | 48 1/2 in |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Internal Clearance | C0 Standard |
| Temperature [Max] | 225 °F |
| Weight | 70.21 LB |
| EAN or UPC | 662327021719 |
