Link-Belt
DSB22447E18
2 15/16 in Setscrew Locking Top Angle Protected Screw Take Up Assembly
Item #102185617
- 3 7/16 in Shaft Diameter
- 12 in Travel Length
- 7 in Bore Length
- 34 1/4 in Frame Length
description
- DSB22447E18 Take-up Assemblies Link-Belt Spherical Roller Bearings
features
- 2 15/16" Mounted Spherical Roller Bearing
- Top Angle Protected Screw Take-up Assembly
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
| Housing Material | Cast Iron |
| End Closure | None |
| Dynamic Load Rating | 51100 lb |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Retainer Type | Steel |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Mounting Bolt Size | 5/8 in |
| Frame Bolt Hole Spacing | 36 1/2 in |
| Locking Collar O.D. | 4 1/16 in |
| Frame Height | 10 5/8 in |
| Frame Material | Welded Steel |
| Grease Fitting Size | 1/8 NPT |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Frame Length | 38 1/2 in |
| Housing Coating | Powder Coated |
| Microlock Kit | B440MLK |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Travel Length | 18 in |
| Fixed Expansion | Fixed |
| Shaft Dia. | 2 15/16 in |
| Lubrication Type | EXXON RONEX MP STD |
| Locking Device | Single Setscrew Locking Collar |
| Take-Up Types | Top Angle Protected Screw |
| Base Height | 2 in |
| Bolt Size | 5/8 in |
| Housing Width | 5 1/8 in |
| Travel | 18 in |
| Static Load Rating | 71500 lb |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounting Pad Height | 2 in |
| Shaft Locking | Single Set Collar |
| Temperature [Max] | 225 °F |
| Base to Centerline Height | 5 1/8 in |
| Vibration Frequency Roller Spin | 0.059 cps |
| Type | Spherical Roller Bearing |
| Speed [Max] | 1500 rpm |
| Internal Clearance | C0 Standard |
| Frame Width | 4 in |
| Setscrew Torque | 680 in/lbs |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Weight | 91.6 LB |
| EAN or UPC | 662327021740 |
