Link-Belt
DSB22455E18
3 7/16 in Setscrew Locking Top Angle Protected Screw Take Up Assembly
Item #102149658
- 15/16 in Shaft Diameter
- 6 in Travel Length
- 1 23/64 in Bore Length
description
- DSB22455E18 Take-up Assemblies Link-Belt Spherical Roller Bearings
features
- 3 7/16" Mounted Spherical Roller Bearing
- Top Angle Protected Screw Take-up Assembly
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
| Speed [Max] | 1250 rpm |
| Bearing Type | Spherical Roller Bearing |
| Frame Material | Welded Steel |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Frame Length | 40 1/4 in |
| Shaft Locking | Single Set Collar |
| Grease Fitting Size | 1/8 NPT |
| Dynamic Load Rating | 62300 lb |
| Frame Height | 11 13/16 in |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Travel | 18 in |
| Frame Width | 4 in |
| Locking Collar O.D. | 4 29/32 in |
| Mounting Pad Height | 2 in |
| Microlock Kit | B580MLK |
| Locking Device | Single Setscrew Locking Collar |
| Retainer Type | Steel |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Coating | Powder Coated |
| Frame Bolt Hole Spacing | 38 in |
| Vibration Frequency Roller Spin | 0.063 cps |
| Bolt Size | 3/4 in |
| Housing Width | 5 5/8 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Base Height | 2 in |
| Static Load Rating | 90700 lb |
| Shaft Dia. | 3 7/16 in |
| Travel Length | 18 in |
| Type | Spherical Roller Bearing |
| Setscrew Torque | 680 in/lbs |
| Fixed Expansion | Fixed |
| Internal Clearance | C0 Standard |
| Housing Material | Cast Iron |
| Base to Centerline Height | 5 5/8 in |
| Mounting Bolt Size | 3/4 in |
| Take-Up Types | Top Angle Protected Screw |
| Temperature [Max] | 225 °F |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Weight | 112.8 LB |
| EAN or UPC | 793699703818 |
