Link-Belt
DSB22455H24
3 7/16 in Setscrew Locking Top Angle Protected Screw Take Up Assembly
Item #102095580
- 3 7/16 in Shaft Diameter
- 30 in Travel Length
- 1650 rpm Maximum Speed
- 52 1/4 in Frame Length
description
- DSB22455H24 Take-up Assemblies Link-Belt Spherical Roller Bearings
features
- 3 7/16" Mounted Spherical Roller Bearing
- Top Angle Protected Screw Take-up Assembly
- Single Setscrew Locking Collar
- Clearance Seal
| Frame Material | Welded Steel |
| Type | Spherical Roller Bearing |
| Static Load Rating | 90700 lb |
| Temperature [Max] | 225 °F |
| Housing Width | 5 5/8 in |
| Frame Length | 46 1/4 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Housing Coating | Powder Coated |
| Frame Width | 4 in |
| Base Height | 2 in |
| Travel Length | 24 in |
| Base to Centerline Height | 5 5/8 in |
| End Closure | None |
| Housing Material | Cast Iron |
| Shaft Dia. | 3 7/16 in |
| Overall Width | 4 in |
| Bolt Size | 3/4 in |
| Retainer Type | Steel |
| Fixed Expansion | Fixed |
| Internal Clearance | C0 Standard |
| Travel | 24 in |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Bolt Hole Spacing - Length | 44 in |
| Locking Device | Spring Locking Collar |
| Dynamic Load Rating | 62300 lb |
| Frame Height | 11 13/16 in |
| Speed [Max] | 1650 rpm |
| Locking Collar O.D. | 4 29/32 in |
| Setscrew Torque | 680 in/lbs |
| Lubrication Type | EXXON RONEX MP STD |
| Bearing Type | Spherical Roller Bearing |
| Frame Bolt Hole Spacing | 44 in |
| Primary Seal | Steel Clearance Seal |
| Base Length | 46 1/4 in |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Take-Up Types | Top Angle Protected Screw |
| Grease Fitting Size | 1/8 NPT |
| Mounting Pad Height | 2 in |
| Mounting Bolt Size | 3/4 in |
| Seal Type | Clearance Seals |
| Microlock Kit | B580MLK |
| Vibration Frequency Roller Spin | 0.063 cps |
| Base Width | 4 in |
| Shaft Locking | Single Set Collar |
| Bolt Hole Spacing - Width | 2 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Weight | 125.0 LB |
| EAN or UPC | 662327021962 |
