Link-Belt
DSB22455HHC12
3 7/16 in Setscrew Locking Top Angle Protected Screw Take Up Assembly
Item #103634169
- 1 15/16 in Shaft Diameter
- 24 in Travel Length
- 2150 rpm Maximum Speed
- 41 1/2 in Frame Length
description
- DSB22455HHC12 Take-up Assemblies Link-Belt Spherical Roller Bearings
features
- 3 7/16" Mounted Spherical Roller Bearing
- Top Angle Protected Screw Take-up Assembly
- Single Setscrew Locking Collar
- Clearance Seal
- Closed End Cap
- Special Cover Locking Style
| Temperature [Max] | 225 °F |
| Frame Material | Welded Steel |
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Locking | Single Set Collar |
| Type | Spherical Roller Bearing |
| Speed [Max] | 1650 rpm |
| Shaft Dia. | 3 7/16 in |
| Housing Coating | Powder Coated |
| Retainer Type | Steel |
| Mounting Bolt Size | 3/4 in |
| Fixed Expansion | Fixed |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Travel Length | 30 in |
| Travel | 30 in |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Frame Height | 11 13/16 in |
| Vibration Frequency Roller Spin | 0.063 cps |
| Static Load Rating | 90700 lb |
| Dynamic Load Rating | 62300 lb |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Base to Centerline Height | 5 5/8 in |
| Housing Material | Cast Iron |
| Frame Width | 4 in |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Locking Collar O.D. | 4 29/32 in |
| Auxiliary Seals | 1 Lb Style Closed Cap Steel |
| Take-Up Types | Top Angle Protected Screw |
| Frame Length | 34 1/4 in |
| Mounting Pad Height | 2 in |
| Primary Seal | Steel Clearance Seal |
| Housing Width | 6 7/8 in |
| Grease Fitting Size | 1/8 NPT |
| Internal Clearance | C0 Standard |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Frame Bolt Hole Spacing | 32 in |
| Setscrew Torque | 680 in/lbs |
| Seal Type | Clearance Seals |
| Weight | 103.5 LB |
| EAN or UPC | 662327417796 |
