Link-Belt
DSB22463EK6
3 15/16 in Cast Iron Setscrew Locking 100% Grease Filled Take Up Block
Item #102119444
- 3 15/16 in Shaft Diameter
- 1100 rpm Maximum Speed
description
- DSB22463EK6 Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 3 15/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron Take up Block
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
- 100% Grease Filled
- Housing Plugged
| Dynamic Load Rating | 96500 lb |
| Static Load Rating | 137000 lb |
| Vibration Frequency Inner Ring Defect | 0.172 cps |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Vibration Frequency Roller Spin | 0.055 cps |
| Special Lube Percent | 100% Grease Fill |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 3 15/16 in |
| Retainer Type | Steel |
| Vibration Frequency Outer Ring Defect | 0.128 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Internal Clearance | C0 Standard |
| Fixed Expansion | Fixed |
| Shaft Locking | Single Set Collar |
| Grease Fitting Size | 1/8 NPT |
| Speed [Max] | 1100 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Coating | Powder Coated |
| Special Lube Fitting | Housing Plugged |
| Housing Material | Cast Iron |
| Weight | 84.0 LB |
| EAN or UPC | 793699711356 |
