- 100mm Shaft Diameter
- 1400 rpm Maximum Speed
description
- DSB224M100H Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 100mm Mounted Spherical Roller Bearing
- Fixed Cast Iron Take-up Block
- Single Setscrew Locking Collar
- Clearance Seal
| Vibration Frequency Roller Spin | 0.055 cps |
| Housing Coating | Powder Coated |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Inner Ring Defect | 0.172 cps |
| Retainer Type | Steel |
| Speed [Max] | 1400 rpm |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Outer Ring Defect | 0.128 cps |
| Dynamic Load Rating | 96500 lb |
| Shaft Dia. | 100mm |
| Primary Seal | Steel Clearance Seal |
| Shaft Locking | Single Set Collar |
| Internal Clearance | C0 Standard |
| Lubrication Type | EXXON RONEX MP STD |
| Fixed Expansion | Fixed |
| Static Load Rating | 137000 lb |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Weight | 84.0 LB |
| EAN or UPC | 793699621761 |

