- 45mm Shaft Diameter
- 2800 rpm Maximum Speed
description
- DSB224M45H Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 45mm Mounted Spherical Roller Bearing
- Fixed Cast Iron Take-up Block
- Single Setscrew Locking Collar
- Clearance Seal
| Primary Seal | Steel Clearance Seal |
| Shaft Dia. | 45mm |
| Internal Clearance | C0 Standard |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 25900 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Speed [Max] | 2800 rpm |
| Housing Coating | Powder Coated |
| Fixed Expansion | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Retainer Type | Steel |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Static Load Rating | 33200 lb |
| Vibration Frequency Roller Spin | 0.056 cps |
| Shaft Locking | Single Set Collar |
| Weight | 13.597 LB |
| EAN or UPC | 662327417352 |

