Link-Belt
DSB224M45H12
45 mm Setscrew Locking Top Angle Protected Screw Take Up Assembly
Item #101975850
- 3 15/16 in Shaft Diameter
- 12 in Travel Length
- 1454 rpm Maximum Speed
- 38 1/2 in Frame Length
description
- DSB224M45H12 Take-up Assemblies Link-Belt Spherical Roller Bearings
features
- 45.00 mm Mounted Spherical Roller Bearing
- Top Angle Protected Screw Take-up Assembly
- Single Setscrew Locking Collar
- Clearance Seal
| Frame Width | 76.2 mm |
| Housing Material | Cast Iron |
| Vibration Frequency Roller Spin | 0.056 cps |
| Internal Clearance | C0 Standard |
| Shaft Dia. | 45 mm |
| Speed [Max] | 2800 rpm |
| Dynamic Load Rating | 25900 lb |
| Static Load Rating | 33200 lb |
| Mounting Pad Height | 44.4 mm |
| Lubrication Type | EXXON RONEX MP STD |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Frame Height | 209.6 mm |
| Bearing Type | Spherical Roller Bearing |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Fixed Expansion | Fixed |
| Travel Length | 305 mm |
| Setscrew Torque | 325 in/lbs |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Frame Material | Welded Steel |
| Microlock Kit | B432MLK |
| Grease Fitting Size | 1/8 NPT |
| Housing Width | 104.8 mm |
| Temperature [Max] | 225 °F |
| Primary Seal | Steel Clearance Seal |
| Frame Bolt Hole Spacing | 673.1 mm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Frame Length | 723.9 mm |
| Housing Coating | Powder Coated |
| Mounting Bolt Size | 16 mm |
| Base to Centerline Height | 100 mm |
| Retainer Type | Steel |
| Weight | 39.489 LB |
| EAN or UPC | 662327417369 |
