Link-Belt
DSB224M75E12
75 mm Setscrew Locking Top Angle Protected Screw Take Up Assembly
Item #101958770
- 2 in Shaft Diameter
- 18 in Travel Length
- 2 1/4 in Bore Length
- 4360 rpm Maximum Speed
description
- DSB224M75E12 Take-up Assemblies Link-Belt Spherical Roller Bearings
features
- 75.00 mm Mounted Spherical Roller Bearing
- Top Angle Protected Screw Take-up Assembly
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
| Microlock Kit | B440MLK |
| Housing Coating | Powder Coated |
| Fixed Expansion | Fixed |
| Frame Height | 269.9 mm |
| Speed [Max] | 1500 rpm |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Housing Width | 130.2 mm |
| Vibration Frequency Roller Spin | 0.059 cps |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Internal Clearance | C0 Standard |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Temperature [Max] | 225 °F |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Dia. | 75 mm |
| Shaft Locking | Single Set Collar |
| Dynamic Load Rating | 51100 lb |
| Frame Material | Welded Steel |
| Frame Width | 101.6 mm |
| Lubrication Type | EXXON RONEX MP STD |
| Housing Material | Cast Iron |
| Retainer Type | Steel |
| Base to Centerline Height | 130.2 mm |
| Grease Fitting Size | 1/8 NPT |
| Static Load Rating | 71500 lb |
| Setscrew Torque | 680 in/lbs |
| Frame Length | 825.5 mm |
| Mounting Pad Height | 50.8 mm |
| Travel Length | 305 mm |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Mounting Bolt Size | 16 mm |
| Frame Bolt Hole Spacing | 774.7 mm |
| Weight | 84.24 LB |
| EAN or UPC | 793699674446 |
