- 2 7/16 in Shaft Diameter
- 12 in Travel Length
- 2348 rpm Maximum Speed
description
- DSB283112 Take-up Assemblies Sleeve Bearings
features
- 1 15/16" Mounted Babbitt Sleeve Bearing
- Top Angle Protected Screw Take-up Assembly
| Base to Centerline Height | 3 1/4 in |
| Bore Length | 4 in |
| Frame Material | Welded Steel |
| Frame Height | 7 1/4 in |
| Housing Coating | Powder Coated |
| Frame Type | Conveyor Take-Up Heavy Hinged Top |
| Mounting Bolt Size | 5/8 in |
| Shaft Dia. | 1 15/16 in |
| Frame Width | 3 in |
| Radial Factor | 1 |
| Temperature [Max] | 130 °F |
| Frame Bolt Hole Spacing | 26 1/2 in |
| Bearing Type | Babbitt Sleeve Bearing |
| Frame Length | 29 1/2 in |
| Pipe Tap Size | 1/4 in |
| Mounting Pad Height | 1 3/4 in |
| Travel Length | 12 in |
| Housing Material | Cast Iron |
| Lubrication Type | NOT GREASED FROM FACTORY |
| Grease Fitting Size | 1/4 NPT |
| Weight | 38.166 LB |
| EAN or UPC | 662327022181 |

