- 3 15/16 in Shaft Diameter
- 24 in Travel Length
- 8 in Bore Length
- 50 1/2 in Frame Length
description
- DSB284718 Take-up Assemblies Sleeve Bearings
features
- 2 15/16" Mounted Babbitt Sleeve Bearing
- Top Angle Protected Screw Take-up Assembly
| End Closure | None |
| Lubrication Type | NOT GREASED FROM FACTORY |
| Shaft Dia. | 2 15/16 in |
| Housing Coating | Powder Coated |
| Overall Height | 8.75 in |
| Bearing Type | Babbitt Sleeve Bearing |
| Base Width | 6 in |
| Frame Bolt Hole Spacing | 36 1/2 in |
| Mounting Pad Height | 2 in |
| Temperature [Max] | 130 °F |
| Frame Type | Conveyor Take-Up Heavy Hinged Top |
| Frame Length | 38 1/2 in |
| Pipe Tap Size | 3/8 in |
| Travel | 18 in |
| Base to Centerline Height | 4 1/8 in |
| Bore Length | 6 in |
| Frame Material | Welded Steel |
| Radial Factor | 1 |
| Frame Height | 8 3/4 in |
| Travel Length | 18 in |
| Frame Width | 4 in |
| Mounting Bolt Size | 5/8 in |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Grease Fitting Size | 3/8 NPT |
| Weight | 83.0 LB |
| EAN or UPC | 662327022327 |

