- 2 7/16 in Shaft Diameter
- 12 in Travel Length
- 1750 rpm Maximum Speed
- 30 1/2 in Frame Length
description
- DSB285518 Take-up Assemblies Sleeve Bearings
features
- 3 7/16" Mounted Babbitt Sleeve Bearing
- Top Angle Protected Screw Take-up Assembly
| Bearing Type | Babbitt Sleeve Bearing |
| Pipe Tap Size | 1/2 in |
| Housing Material | Cast Iron |
| Frame Height | 9 11/16 in |
| Mounting Bolt Size | 3/4 in |
| Lubrication Type | NOT GREASED FROM FACTORY |
| Radial Factor | 1 |
| Mounting Pad Height | 2 in |
| Shaft Dia. | 3 7/16 in |
| Frame Type | Conveyor Take-Up Heavy Hinged Top |
| Base to Centerline Height | 4 1/2 in |
| Travel Length | 18 in |
| Grease Fitting Size | 1/2 NPT |
| Frame Length | 40 1/4 in |
| Housing Coating | Powder Coated |
| Frame Width | 4 in |
| Temperature [Max] | 130 °F |
| Bore Length | 7 in |
| Frame Material | Welded Steel |
| Frame Bolt Hole Spacing | 38 in |
| Weight | 102.5 LB |
| EAN or UPC | 662327022372 |

