Link-Belt
DSELB6863C30
3 15/16 in Expansion Unit Top Angle Protected Screw Take Up Assembly
Item #103850321
- 3 15/16 in Shaft Diameter
- 30 in Travel Length
- 1454 rpm Maximum Speed
description
- DSELB6863C30 Take-up Assemblies Link-Belt Spherical Roller Bearings
features
- 3 15/16" Mounted Spherical Roller Bearing
- Expansion Unit Top Angle Protected Screw Take-up Assembly
- Adapter Mounted
- D8 Taconite Sealing System
- Closed End Cap
- 30" Travel
| Housing Material | Cast Iron |
| Travel Length | 30 in |
| Dynamic Load Rating | 102000 lb |
| Vibration Frequency Outer Ring Defect | 0.119 cps |
| Auxiliary Seals | Closed End |
| Vibration Frequency Roller Spin | 0.049 cps |
| Travel | 30 in |
| Housing Coating | Powder Coated |
| Retainer Type | Steel |
| Speed [Max] | 1454 rpm |
| Shaft Locking | Tapered Adapter Mount |
| Primary Seal | D8 Taconite Duty Seal |
| Shaft Dia. | 3 15/16 in |
| Grease Fitting Size | 1/8 NPT |
| Type | Spherical Roller Bearing |
| Seal Type | D8 Taconite Sealing System |
| Take-Up Types | Top Angle Protected Screw |
| Fixed Expansion | Expansion |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bearing Type | Spherical Roller Bearing |
| Internal Clearance | C3 Standard |
| Static Load Rating | 132000 lb |
| Vibration Frequency Inner Ring Defect | 0.165 cps |
| Locking Device | Adapter Mounted |
| Weight | 269.0 LB |
| EAN or UPC | 662327235062 |
