- Top Angle Protected Screw Take-Up Type
- 4 15/16 in Shaft Diameter
- 18 in Travel
- Spherical Roller Bearing Type
| Seal Type | D8 Taconite Sealing System |
| Take-Up Types | Top Angle Protected Screw |
| Locking Device | Adapter Mounted |
| Shaft Dia. | 4.9375 in |
| Type | Spherical Roller Bearing |
| Travel | 18 in |
| Weight | 510.0 LB |
| EAN or UPC | 662327418540 |

