Link-Belt
DSHB22531H18
1 15/16 in Setscrew Locking Extra Strength Conveyor Take Up Assembly
Item #103869589
- 2 7/16 in Shaft Diameter
- 24 in Travel Length
- 2300 rpm Maximum Speed
- 42 1/2 in Frame Length
description
- DSHB22531H18 Take-up Assemblies Link-Belt Spherical Roller Bearings
features
- 1 15/16" Mounted Spherical Roller Bearing
- Extra Strength Conveyor Take-up Assembly
- Double Setscrew Locking Collar
- Clearance Seal
| Base to Centerline Height | 3 15/16 in |
| Microlock Kit | B432MLK |
| End Closure | None |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 1 15/16 in |
| Housing Width | 4 1/8 in |
| Frame Height | 10 5/8 in |
| Mounting Pad Height | 1 3/4 in |
| Seal Type | Clearance Seals |
| Frame Length | 35 1/2 in |
| Dynamic Load Rating | 25900 lb |
| Mounting Bolt Size | 5/8 in |
| Housing Coating | Powder Coated |
| Setscrew Torque | 325 in/lbs |
| Grease Fitting Size | 1/8 NPT |
| Static Load Rating | 33200 lb |
| Vibration Frequency Roller Spin | 0.056 cps |
| Internal Clearance | C0 Standard |
| Speed [Max] | 2800 rpm |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Travel | 18 in |
| Frame Material | Welded Steel |
| Housing Material | Cast Iron |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Base Height | 1 3/4 in |
| Retainer Type | Steel |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Fixed Expansion | Fixed |
| Type | Spherical Roller Bearing |
| Take-Up Types | Extra Strength Conveyor |
| Locking Collar O.D. | 2 7/8 in |
| Frame Width | 3 1/2 in |
| Frame Bolt Hole Spacing | 33 1/2 in |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Temperature [Max] | 225 °F |
| Locking Device | Double Setscrew Locking Collar |
| Shaft Locking | Double Set Collar |
| Travel Length | 18 in |
| Bolt Size | 5/8 in |
| Weight | 77.766 LB |
| EAN or UPC | 662327022570 |
