Link-Belt
DSHB22535H12
2 3/16 in Setscrew Locking Extra Strength Conveyor Take Up Assembly
Item #102161301
- 2 in Shaft Diameter
- 9 in Travel Length
- 2 1/4 in Bore Length
- 4360 rpm Maximum Speed
description
- DSHB22535H12 Take-up Assemblies Link-Belt Spherical Roller Bearings
features
- 2 3/16" Mounted Spherical Roller Bearing
- Extra Strength Conveyor Take-up Assembly
- Double Setscrew Locking Collar
- Clearance Seal
| Primary Seal | Steel Clearance Seal |
| Take-Up Types | Extra Strength Conveyor |
| Dynamic Load Rating | 32500 lb |
| Speed [Max] | 2500 rpm |
| Frame Material | Welded Steel |
| Retainer Type | Steel |
| Lubrication Type | EXXON RONEX MP STD |
| Frame Length | 29 1/2 in |
| Fixed Expansion | Fixed |
| Mounting Bolt Size | 5/8 in |
| End Closure | None |
| Housing Coating | Powder Coated |
| Shaft Locking | Double Set Collar |
| Travel | 12 in |
| Seal Type | Clearance Seals |
| Shaft Dia. | 2 3/16 in |
| Static Load Rating | 44400 lb |
| Type | Spherical Roller Bearing |
| Travel Length | 12 in |
| Microlock Kit | B436MLK |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Base Height | 2 in |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Locking Collar O.D. | 3 1/4 in |
| Internal Clearance | C0 Standard |
| Locking Device | Double Setscrew Locking Collar |
| Mounting Pad Height | 2 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Grease Fitting Size | 1/8 NPT |
| Frame Bolt Hole Spacing | 27 1/2 in |
| Base to Centerline Height | 4 7/16 in |
| Setscrew Torque | 460 in/lbs |
| Bearing Type | Spherical Roller Bearing |
| Temperature [Max] | 225 °F |
| Housing Material | Cast Iron |
| Frame Width | 4 1/2 in |
| Housing Width | 5 1/4 in |
| Frame Height | 11 1/4 in |
| Vibration Frequency Roller Spin | 0.061 cps |
| Bolt Size | 5/8 in |
| Weight | 80.0 LB |
| EAN or UPC | 662327022617 |
