Link-Belt
DSHB22547H24
2 15/16 in Setscrew Locking Extra Strength Conveyor Take Up Assembly
Item #100739026
- 2 7/16 in Shaft Diameter
- 18 in Travel Length
- 1750 rpm Maximum Speed
description
- DSHB22547H24 Take-up Assemblies Link-Belt Spherical Roller Bearings
features
- 2 15/16" Mounted Spherical Roller Bearing
- Extra Strength Conveyor Take-up Assembly
- Double Setscrew Locking Collar
- Clearance Seal
| Frame Width | 4 1/2 in |
| Type | Spherical Roller Bearing |
| Retainer Type | Steel |
| Housing Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Frame Height | 13 15/16 in |
| Frame Material | Welded Steel |
| Mounting Pad Height | 2 in |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Frame Bolt Hole Spacing | 42 1/2 in |
| Mounting Bolt Size | 5/8 in |
| Dynamic Load Rating | 51100 lb |
| Shaft Dia. | 2 15/16 in |
| Microlock Kit | B448MLK |
| Fixed Expansion | Fixed |
| Locking Collar O.D. | 4 1/16 in |
| Base Height | 2 in |
| End Closure | None |
| Lubrication Type | EXXON RONEX MP STD |
| Base to Centerline Height | 5 1/8 in |
| Speed [Max] | 1950 rpm |
| Housing Material | Cast Iron |
| Internal Clearance | C0 Standard |
| Frame Length | 44 1/2 in |
| Vibration Frequency Roller Spin | 0.059 cps |
| Static Load Rating | 71500 lb |
| Temperature [Max] | 225 °F |
| Setscrew Torque | 680 in/lbs |
| Bolt Size | 5/8 in |
| Grease Fitting Size | 1/8 NPT |
| Shaft Locking | Double Set Collar |
| Seal Type | Clearance Seals |
| Travel | 24 in |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Bearing Type | Spherical Roller Bearing |
| Housing Width | 5 1/4 in |
| Take-Up Types | Extra Strength Conveyor |
| Travel Length | 24 in |
| Locking Device | Double Setscrew Locking Collar |
| Primary Seal | Steel Clearance Seal |
| Weight | 148.0 LB |
| EAN or UPC | 662327022808 |
