- 3 7/16 in Shaft Diameter
- 5 5/16 in Bore Length
- 1250 rpm Maximum Speed
- 680 in/lbs Setscrew Torque
description
- DSHB22555E Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 3 7/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron Take-up Block
- Double Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
| Shaft Dia. | 3 7/16 in |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Double Setscrew Locking Collar |
| Microlock Kit | B580MLK |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Temperature [Max] | 225 °F |
| Slot Spacing | 6.625 in |
| Vibration Frequency Roller Spin | 0.063 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Bottom Channel Outside Width | 5 5/8 in |
| Fixed Expansion | Fixed |
| Housing Top Width | 5 1/8 in |
| Dynamic Load Rating | 62300 lb |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Type | Spherical Roller Bearing |
| Setscrew Torque | 680 in/lbs |
| Slot Length | 1.50 in |
| Shaft Locking | Double Set Collar |
| Retainer Type | Steel |
| Static Load Rating | 90700 lb |
| Adjustment Slot Width | 4.14 in |
| Bottom Housing Length | 11 3/4 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Bore Length | 5 5/16 in |
| Housing Material | Cast Iron |
| Top Housing Length | 9 1/2 in |
| Speed [Max] | 1250 rpm |
| Internal Clearance | C0 Standard |
| Housing Coating | Powder Coated |
| Bearing Design | Fixed |
| Weight | 53.0 LB |
| EAN or UPC | 662327418762 |

