Link-Belt
DSHB22563H30
3 15/16 in Setscrew Locking Extra Strength Conveyor Take Up Assembly
Item #103780004
- 2 7/16 in Shaft Diameter
- 30 in Travel Length
- 2348 rpm Maximum Speed
description
- DSHB22563H30 Take-up Assemblies Link-Belt Spherical Roller Bearings
features
- 3 15/16" Mounted Spherical Roller Bearing
- Extra Strength Conveyor Take-up Assembly
- Double Setscrew Locking Collar
- Clearance Seal
| Base Height | 2 1/4 in |
| Shaft Dia. | 3 15/16 in |
| Travel Length | 30 in |
| Housing Coating | Powder Coated |
| Frame Width | 5 1/2 in |
| Locking Collar O.D. | 5 5/8 in |
| Housing Material | Cast Iron |
| Internal Clearance | C0 Standard |
| Setscrew Torque | 1350 in/lbs |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Frame Material | Welded Steel |
| Bolt Size | 3/4 in |
| Static Load Rating | 137000 lb |
| Frame Length | 56 1/2 in |
| End Closure | None |
| Type | Spherical Roller Bearing |
| Bearing Type | Spherical Roller Bearing |
| Retainer Type | Steel |
| Mounting Bolt Size | 3/4 in |
| Take-Up Types | Extra Strength Conveyor |
| Speed [Max] | 1400 rpm |
| Vibration Frequency Outer Ring Defect | 0.128 cps |
| Locking Device | Double Setscrew Locking Collar |
| Mounting Pad Height | 2 1/4 in |
| Seal Type | Clearance Seals |
| Lubrication Type | EXXON RONEX MP STD |
| Frame Bolt Hole Spacing | 54 in |
| Fixed Expansion | Fixed |
| Base to Centerline Height | 7 in |
| Housing Width | 6 7/8 in |
| Frame Height | 17 1/16 in |
| Microlock Kit | B580MLK |
| Shaft Locking | Double Set Collar |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Temperature [Max] | 225 °F |
| Dynamic Load Rating | 96500 lb |
| Vibration Frequency Roller Spin | 0.055 cps |
| Vibration Frequency Inner Ring Defect | 0.172 cps |
| Travel | 30 in |
| Primary Seal | Steel Clearance Seal |
| Weight | 287.0 LB |
| EAN or UPC | 662327022952 |
