- 4 in Shaft Diameter
- 18 in Travel Length
- 1400 rpm Maximum Speed
- 44 1/2 in Frame Length
description
- DSLB684718 Take-up Assemblies Link-Belt Spherical Roller Bearings
features
- 2 15/16" Mounted Spherical Roller Bearing
- Top Angle Protected Screw Take-up Assembly
- Adapter Mounted
- D8 Taconite Sealing System
| Frame Bolt Hole Spacing | 38 in |
| Frame Width | 4 in |
| Shaft Locking | Tapered Adapter Mount |
| Vibration Frequency Inner Ring Defect | 0.173 cps |
| Vibration Frequency Outer Ring Defect | 0.127 cps |
| Dynamic Load Rating | 58500 lb |
| Fixed Expansion | Fixed-Expansion |
| Available Seal Type | D8 Taconite Seal |
| Base to Centerline Height | 5 5/8 in |
| Grease Fitting Size | 1/8 NPT |
| Housing Material | Cast Iron |
| Housing Width | 5 5/8 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Speed [Max] | 1950 rpm |
| Travel Length | 18 in |
| Primary Seal | D8 Taconite Duty Seal |
| Internal Clearance | C3 Standard |
| Housing Coating | Powder Coated |
| Retainer Type | Steel |
| Static Load Rating | 73500 lb |
| Frame Height | 11 13/16 in |
| Vibration Frequency Roller Spin | 0.052 cps |
| Bearing Type | Spherical Roller Bearing |
| Temperature [Max] | 225 °F |
| Mounting Pad Height | 2 in |
| Shaft Dia. | 2 15/16 in |
| Mounting Bolt Size | 3/4 in |
| Frame Material | Welded Steel |
| Frame Length | 40 1/4 in |
| Weight | 146.0 LB |
| EAN or UPC | 662327023386 |

