- 1 15/16 in Shaft Diameter
- 12 in Travel Length
- 2800 rpm Maximum Speed
- 29 1/2 in Frame Length
description
- DSLB685530 Take-up Assemblies Link-Belt Spherical Roller Bearings
features
- 3 7/16" Mounted Spherical Roller Bearing
- Top Angle Protected Screw Take-up Assembly
- Adapter Mounted
- D8 Taconite Sealing System
| Take-Up Types | Top Angle Protected Screw |
| Available Seal Type | D8 Taconite Seal |
| Bearing Type | Spherical Roller Bearing |
| Shaft Locking | Tapered Adapter Mount |
| Speed [Max] | 1665 rpm |
| Frame Bolt Hole Spacing | 54 in |
| Travel | 30 in |
| Locking Device | Adapter Mounted |
| Frame Length | 56 1/2 in |
| Frame Height | 14 11/16 in |
| Mounting Bolt Size | 3/4 in |
| Vibration Frequency Outer Ring Defect | 0.127 cps |
| End Closure | None |
| Housing Coating | Powder Coated |
| Primary Seal | D8 Taconite Duty Seal |
| Travel Length | 30 in |
| Internal Clearance | C3 Standard |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Temperature [Max] | 225 °F |
| Housing Material | Cast Iron |
| Seal Type | D8 Taconite Seal |
| Frame Material | Welded Steel |
| Grease Fitting Size | 1/8 NPT |
| Static Load Rating | 104000 lb |
| Base to Centerline Height | 7 in |
| Frame Width | 5 in |
| Retainer Type | Steel |
| Vibration Frequency Roller Spin | 0.052 cps |
| Mounting Pad Height | 2 1/4 in |
| Fixed Expansion | Fixed-Expansion |
| Vibration Frequency Inner Ring Defect | 0.173 cps |
| Shaft Dia. | 3 7/16 in |
| Dynamic Load Rating | 80000 lb |
| Housing Width | 6 7/8 in |
| Base Height | 2 1/4 in |
| Bolt Size | 3/4 in |
| Type | Spherical Roller Bearing |
| Weight | 239.0 LB |
| EAN or UPC | 662327023478 |

