- 2 15/16 in Shaft Diameter
- 12 in Travel Length
- 1950 rpm Maximum Speed
description
- DSLB687930 Take-up Assemblies Link-Belt Spherical Roller Bearings
features
- 4 15/16" Mounted Spherical Roller Bearing
- Top Angle Protected Screw Take-up Assembly
- Adapter Mounted
- D8 Taconite Sealing System
| Primary Seal | D8 Taconite Duty Seal |
| Available Seal Type | D8 Taconite Seal |
| Shaft Dia. | 4 15/16 in |
| Bearing Type | Spherical Roller Bearing |
| Base to Centerline Height | 10 1/2 in |
| Internal Clearance | C3 Standard |
| Housing Coating | Powder Coated |
| Mounting Bolt Size | 1 in |
| Vibration Frequency Roller Spin | 0.049 cps |
| Retainer Type | Steel |
| Frame Bolt Hole Spacing | 61 in |
| Speed [Max] | 1160 rpm |
| Travel Length | 30 in |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 NPT |
| Temperature [Max] | 225 °F |
| Dynamic Load Rating | 166000 lb |
| Frame Material | Welded Steel |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Static Load Rating | 228000 lb |
| Housing Width | 7 7/8 in |
| Fixed Expansion | Fixed-Expansion |
| Shaft Locking | Tapered Adapter Mount |
| Frame Length | 64 1/2 in |
| Vibration Frequency Outer Ring Defect | 0.119 cps |
| Frame Height | 21 1/8 in |
| Frame Width | 6 in |
| Vibration Frequency Inner Ring Defect | 0.165 cps |
| Mounting Pad Height | 4 in |
| Weight | 600.0 LB |
| EAN or UPC | 662327420604 |

