- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- EFB22527H Flange Blocks Link-Belt Spherical Roller Bearings
features
- Cast iron housing
- Padded flange
- Four-bolt mounting
- Self-aligning
- Two spring locking collars
- Factory adjusted and sealed
| Static Load Rating | 28700 lb |
| Retainer Type | Steel |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Dynamic Load Rating | 24700 lb |
| Internal Clearance | C0 Standard |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Fixed Expansion | Fixed |
| Vibration Frequency Outer Ring Defect | 0.097 cps |
| Primary Seal | Steel Clearance Seal |
| Speed [Max] | 3100 rpm |
| Vibration Frequency Inner Ring Defect | 0.136 cps |
| Vibration Frequency Roller Spin | 0.047 cps |
| Shaft Locking | Double Set Collar |
| No. of Bolts | 4 |
| Housing Coating | Powder Coated |
| Weight | 11.0 LB |
| EAN or UPC | 662327024529 |

