- 1 15/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- EFB22531E Flange Blocks Link-Belt Spherical Roller Bearings
features
- 1 15/16" Mounted Spherical Roller Bearing
- Cast Iron 4-Bolt Square Flange Block
- Double Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Set Screw Torque | 325 in/lbs |
| Housing Diameter | 4 1/2 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Static Load Rating | 33200 lb |
| Housing Material | Cast Iron |
| Microlock Kit | B436MLK |
| Bearing Standoff Distance | 1/8 in |
| Fixed Expansion | Fixed |
| Bolt Circle Dia. | 6 3/16 in |
| Lubricant Type | Exxon Ronex MP |
| No. of Bolts | 4 |
| Shape | Square |
| Shaft Locking | Double Set Collar |
| Locking Device | Double Setscrew Locking Collar |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Mounting Housing Width | 1 7/16 in |
| Temperature [Max] | 225 °F |
| Bolt Hole Circle Diameter | 6 3/16 in |
| Dynamic Load Rating | 25900 lb |
| Vibration Frequency Roller Spin | 0.056 cps |
| Bearing Design | Non-Expansion |
| Standoff Distance | 1/8 in |
| Length Through Bore | 3.8125 in |
| Inch/Metric | Inch |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| RPM [Max] | 2150 rpm |
| Locking Collar O.D. | 2 7/8 in |
| Mounting Flange Width | 1 7/16 in |
| Mounting Pad Width [Max] | 7.3125 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Grease Fitting Size | 1/8 NPT |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Setscrew Torque | 325 in/lbs |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing | 4 3/8 in |
| Bore Range [Max] | 4 in |
| Mounting Bolt Size | 1/2 in |
| Lubrication Type | EXXON RONEX MP STD |
| Speed [Max] | 2150 rpm |
| Retainer Type | Steel |
| Housing Coating | Powder Coated |
| Collar O.D. | 2 7/8 in |
| Flange Type | 4-Bolt Flange |
| Temperature Range [Max] | 225 °F |
| Mounting Pad Width | 7 5/16 in |
| Distance Between Bolt Holes | 4 3/8 in |
| Bore Length | 3 13/16 in |
| Internal Clearance | C0 Standard |
| Bore Range [Min] | 1.4375 in |
| Shaft Dia. | 1.9375 in |
| Bolt Size | 1/2 in |
| Weight | 13.0 LB |
| EAN or UPC | 793699507508 |

