- 2 7/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Triple Lip
description
- EFB22539E7 Flange Blocks Link-Belt Spherical Roller Bearings
features
- 2 7/16" Mounted Spherical Roller Bearing
- Cast Iron 4-Bolt Square Flange Block
- Double Setscrew Locking Collar
- Triple Lip Contact Seal
| Retainer Type | Steel |
| Distance Between Bolt Holes | 5 3/8 in |
| Primary Seal | Buna Triple Lip Seal |
| Mounting Pad Width [Max] | 8.96875 in |
| Bearing Design | Non-Expansion |
| Fixed Expansion | Fixed |
| Locking Device | Double Setscrew Locking Collar |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Lubrication Type | EXXON RONEX MP STD |
| Mounting Pad Width | 8 31/32 in |
| Mounting Housing Width | 1 23/32 in |
| RPM [Max] | 1350 rpm |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Static Load Rating | 53500 lb |
| Seal Type | Triple-Lip Contact Seals |
| Internal Clearance | C0 Standard |
| Speed [Max] | 975 rpm |
| Microlock Kit | B448MLK |
| Locking Collar O.D. | 3 9/16 in |
| Bolt Hole Spacing | 5 3/8 in |
| Housing Diameter | 5 1/2 in |
| Bolt Hole Circle Diameter | 7 19/32 in |
| Shaft Dia. | 2.4375 in |
| Vibration Frequency Roller Spin | 0.061 cps |
| Bolt Circle Dia. | 7 19/32 in |
| Shape | Square |
| Bore Length | 4 3/8 in |
| Setscrew Torque | 680 in/lbs |
| Temperature [Max] | 225 °F |
| Bolt Size | 5/8 in |
| Lubricant Type | Exxon Ronex MP |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Bearing Standoff Distance | 3/16 in |
| No. of lips | Triple |
| Bore Range [Max] | 4 in |
| Set Screw Torque | 680 in/lbs |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 4.375 in |
| Bearing Type | Spherical Roller Bearing |
| Shaft Locking | Double Set Collar |
| Standoff Distance | 3/16 in |
| Housing Coating | Powder Coated |
| Flange Type | 4-Bolt Flange |
| Bore Range [Min] | 1.4375 in |
| Housing Material | Cast Iron |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Dynamic Load Rating | 38300 lb |
| Grease Fitting Size | 1/8 NPT |
| Inch/Metric | Inch |
| No. of Bolts | 4 |
| Collar O.D. | 3 9/16 in |
| Mounting Flange Width | 1 23/32 in |
| Mounting Bolt Size | 5/8 in |
| Weight | 19.85 LB |
| EAN or UPC | 793699507553 |

