- 2 7/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- EFB22639HHCK81A Flange Blocks Link-Belt Spherical Roller Bearings
features
- Link-Belt EFB22639HHCK81A Spherical Roller Bearings EFB22600 Flange Block. Contact Rexnord for more details.
| Inch/Metric | Inch |
| Housing Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Bore Length | 3.28 in |
| Fixed Expansion | Fixed |
| Primary Seal | Steel Clearance Seal |
| Dynamic Load Rating | 38300 lb |
| Housing Material | Cast Iron |
| Shaft Locking | Tapered Adapter Mount |
| Speed [Max] | 2300 rpm |
| Special Lube Fitting | 90 Deg Lube Fitting |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Distance Between Bolt Holes | 5 3/8 in |
| Auxiliary Seals | 1 Closed Cap 1/2 in Min Clr To IR |
| Bolt Hole Circle Diameter | 7 19/32 in |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Locknut O.D. | 3 5/8 in |
| Static Load Rating | 53500 lb |
| No. of Bolts | 4 |
| Mounting Housing Width | 1 23/32 in |
| Temperature [Max] | 225 °F |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 2.4375 in |
| Internal Clearance | C0 Standard |
| Mounting Bolt Size | 5/8 in |
| Microlock Kit | B440MLK |
| Mounting Pad Width | 8 31/32 in |
| Retainer Type | Steel |
| Special Lube Percent | 40% Grease Fill |
| Vibration Frequency Roller Spin | 0.061 cps |
| Weight | 18.672 LB |
| EAN or UPC | 782934972720 |

