- 2 7/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Triple Lip
description
- EFEB22639E Flange Blocks Link-Belt Spherical Roller Bearings
features
- 2 7/16" Mounted Spherical Roller Bearing
- Expansion Cast Iron 4-Bolt Square Type E Flange Block
- Adapter Mounted
- Spring Loaded Heavy Contact Seal
| Bore Length | 3.362 in |
| Microlock Kit | B448MLK |
| Dynamic Load Rating | 38300 lb |
| Primary Seal | Buna Spring Loaded Lip Seal |
| No. of Bolts | 4 |
| Lubrication Type | EXXON RONEX MP STD |
| Shape | Square |
| Locking Device | Adapter Mounted |
| Bore Range [Min] | 1.4375 in |
| Fixed Expansion | Expansion |
| Retainer Type | Steel |
| Vibration Frequency Roller Spin | 0.061 cps |
| Internal Clearance | C0 Standard |
| Mounting Bolt Size | 5/8 in |
| Grease Fitting Size | 1/8 NPT |
| Inch/Metric | Inch |
| Bearing Type | Spherical Roller Bearing |
| Mounting Housing Width | 1.69 in |
| Housing Coating | Powder Coated |
| Locknut O.D. | 3 5/8 in |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Seal Type | Triple-Lip Contact Seals |
| Shaft Dia. | 2.4375 in |
| Bearing Design | Expansion |
| Mounting Pad Width | 6 3/4 in |
| Temperature [Max] | 225 °F |
| Speed [Max] | 1750 rpm |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Flange Type | 4-Bolt Flange |
| Shaft Locking | Tapered Adapter Mount |
| Bore Range [Max] | 3.9375 in |
| Housing Material | Cast Iron |
| Distance Between Bolt Holes | 5 3/8 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bolt Hole Circle Diameter | 7 19/32 in |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Static Load Rating | 53500 lb |
| No. of lips | Triple |
| Weight | 18.0 LB |
| EAN or UPC | 793699091441 |

