- 2 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- EFRB22432HHC Flange Blocks Link-Belt Spherical Roller Bearings
features
- 2" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Square Type E Flange Block
- Single Setscrew Locking Collar
- Clearance Seal
- Closed End Cap
| Fixed Expansion | Fixed |
| Bearing Design | Fixed |
| Standoff Distance | 1/8 in |
| Shaft Locking | Single Set Collar |
| Speed [Max] | 2800 rpm |
| Lubrication Type | EXXON RONEX MP STD |
| Set Screw Torque | 325 in/lbs |
| Bearing Type | Spherical Roller Bearing |
| End Type | Closed End |
| Static Load Rating | 33200 lb |
| Inch/Metric | Inch |
| Grease Fitting Size | 1/8 NPT |
| Internal Clearance | C0 Standard |
| Auxiliary Seals | 1 Lb Style Closed Cap Steel |
| Primary Seal | Steel Clearance Seal |
| Housing Material | Cast Iron |
| Mounting Bolt Size | 1/2 in |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| No. of Bolts | 4 |
| Bore Range [Min] | 1.4375 in |
| Shape | Square |
| Flange Type | 4-Bolt Flange |
| Temperature [Max] | 225 °F |
| Setscrew Torque | 325 in/lbs |
| Retainer Type | Steel |
| Dynamic Load Rating | 25900 lb |
| Locking Collar O.D. | 2 7/8 in |
| Mounting Pad Width | 7 5/16 in |
| Bolt Hole Circle Diameter | 6 3/16 in |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounting Housing Width | 1 7/16 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Microlock Kit | B436MLK |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 2 in |
| Bore Range [Max] | 4 in |
| Seal Type | Clearance Seals |
| Bore Length | 3 1/8 in |
| Vibration Frequency Roller Spin | 0.056 cps |
| Housing Coating | Powder Coated |
| Distance Between Bolt Holes | 4 3/8 in |
| Weight | 14.8 LB |
| EAN or UPC | 793699562361 |

