- 55 mm Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- EFRB224M55H Flange Blocks Link-Belt Spherical Roller Bearings
features
- 55.00 mm Mounted Spherical Roller Bearing
- Cast Iron 4-Bolt Square Flange Block
- Single Setscrew Locking Collar
- Clearance Seal
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 84.14 mm |
| Vibration Frequency Roller Spin | 0.061 cps |
| Primary Seal | Steel Clearance Seal |
| Inch/Metric | Metric |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Shape | Square |
| Mounting Flange Width | 39.7 mm |
| Bore Range [Min] | 1.4375 in |
| Housing Coating | Powder Coated |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 55 mm |
| Shaft Locking | Single Set Collar |
| Housing Diameter | 127 mm |
| Bore Length | 84.14 mm |
| Lubrication Type | EXXON RONEX MP STD |
| Microlock Kit | B436MLK |
| Mounting Housing Width | 39.7 mm |
| Static Load Rating | 44400 lb |
| Dynamic Load Rating | 32500 lb |
| Grease Fitting Size | 1/8 NPT |
| Set Screw Torque | 460 in/lbs |
| Standoff Distance | 3.2 mm |
| Mounting Pad Width | 210.3 mm |
| Bolt Hole Circle Diameter | 175.03 mm |
| Mounting Pad Width [Max] | 210.3 mm |
| RPM [Max] | 2500 rpm |
| Bolt Size | 16 mm |
| Bolt Hole Spacing | 123.8 mm |
| Flange Type | 4-Bolt Flange |
| Setscrew Torque | 460 in/lbs |
| Locking Device | Single Setscrew Locking Collar |
| Temperature Range [Max] | 225 °F |
| Housing Material | Cast Iron |
| Temperature [Max] | 225 °F |
| Fixed Expansion | Fixed |
| Lubricant Type | Exxon Ronex MP |
| Bore Range [Max] | 4 in |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Bolt Circle Dia. | 175.03 mm |
| Seal Type | Clearance Seals |
| Mounting Bolt Size | 16 mm |
| Distance Between Bolt Holes | 123.8 mm |
| Speed [Max] | 2500 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Retainer Type | Steel |
| Collar O.D. | 82.6 mm |
| Bearing Standoff Distance | 3.2 mm |
| No. of Bolts | 4 |
| Internal Clearance | C0 Standard |
| Weight | 15.5 LB |
| EAN or UPC | 662327727024 |

