- Intermediate Duty
- Cast Iron Housing Material
description
- EHBS218E Hanger Units Ball Bearings
features
- Link-Belt EHBS218E Ball Bearings EHBS200 Hanger Unit. Contact Rexnord for more details.
| Internal Clearance | C3 Standard |
| Shaft Locking | Setscrew |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Dynamic Load Rating | 4390 lb |
| Bearing Type | Ball Bearing |
| Primary Seal | Buna Single Lip Contact Seal |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Material | Cast Iron |
| Speed [Max] | 5600 rpm |
| Vibration Frequency Roller Spin | 0.039 cps |
| Duty Type | Intermediate |
| Static Load Rating | 2530 lb |
| Retainer Type | Nylon |
| Housing Coating | Powder Coated |
| Weight | 0.0 LB |
| EAN or UPC | 782934918902 |

