- 1 1/4 in Shaft Diameter
- Intermediate Duty
- Cast Iron Housing Material
- 1 9/16 in Bore Length
description
- EHBS220E Hanger Units Ball Bearings
features
- 1 1/4" Mounted Ball Bearing
- Standard Duty
- Cast Iron Hanger Block
- Setscrew Locking
- Single Lip Contact Seal
| Retainer Type | Nylon |
| Standoff Distance | 3/8 in |
| Thread Size | 3/4-14 |
| Thread Depth | 5/8 in |
| Bore Range [Max] | 2.9375 in |
| Duty Type | Intermediate |
| Housing Coating | Powder Coated |
| Size Code | 207 |
| Internal Clearance | C3 Standard |
| Setscrew Torque | 165-185 in/lbs |
| Length Through Bore | 1.5625 in |
| Vibration Frequency Roller Spin | 0.038 cps |
| Seal Type | Single Lip Contact Seals |
| Bore Length | 1 9/16 in |
| Lubrication | Exxon Ronex MP |
| Static Load Rating | 3440 lb |
| Housing Width | 1 9/32 in |
| RPM [Max] | 4800 rpm |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Duty | Standard-Duty |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Temperature [Max] | 225 °F |
| Set Screw Torque | 165-185 in/lbs |
| Primary Seal | Buna Single Lip Contact Seal |
| Bearing Insert | SG220ELPA |
| Shaft Dia. | 1.25 in |
| Grease Fitting Size | 1/8 NPT |
| Dynamic Load Rating | 5810 lb |
| Housing Length | 4 11/16 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Speed [Max] | 4800 rpm |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 3440 lbf |
| Bore Range [Min] | 1.125 in |
| Shaft Locking | Setscrew |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Base to Centerline Height | 2 3/4 in |
| Housing Material | Cast Iron |
| Housing Diameter | 3 7/8 in |
| Housing Mounting Extension Diameter | 1 21/32 in |
| Series | 200 |
| Lubrication Type | EXXON RONEX MP STD |
| Temperature Range [Max] | 225 °F |
| Locking Device | Setscrew Locking |
| Bearing Standoff Distance | 3/8 in |
| Weight | 3.3 LB |
| EAN or UPC | 662864874656 |

