- Intermediate Duty
- Cast Iron Housing Material
description
- EHBS220EK75 Hanger Units Ball Bearings
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Dynamic Load Rating | 5810 lb |
| Duty Type | Intermediate |
| Retainer Type | Nylon |
| Internal Clearance | C3 Standard |
| Bearing Coating Material | Black Oxide |
| Shaft Locking | Setscrew |
| Vibration Frequency Roller Spin | 0.038 cps |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Primary Seal | Buna Single Lip Contact Seal |
| Speed [Max] | 4800 rpm |
| Static Load Rating | 3440 lb |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Housing Coating | Nickel Plated |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Weight | 3.3 LB |
| EAN or UPC | 662864915687 |
-
Prop 65


