- 2 7/16 in Shaft Diameter
- Intermediate Duty
- Cast Iron Housing Material
- 1 57/64 in Bore Length
description
- EHBS239E1 Hanger Units Ball Bearings
features
- 2 7/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron Hanger Block
- Setscrew Locking
- Single Lip Viton Contact Seal
- Increased C5 clearance
- Steel retainers
- High temp grease
| Vibration Frequency Fundamental Train | 0.007 cps |
| Set Screw Torque | 290-325 in/lbs |
| Static Load Rating | 8080 lb |
| Seal Type | Viton Single Lip Contact seals |
| Grease Fitting Size | 1/8 NPT |
| Bore Length | 1 57/64 in |
| Dynamic Load Rating | 11840 lb |
| Static Load Rating [Max] | 8080 lbf |
| Housing Length | 6 13/16 in |
| Duty Type | Intermediate |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Internal Clearance | C5 Increased |
| Bearing Standoff Distance | 37/64 in |
| Housing Coating | Powder Coated |
| Length Through Bore | 1.89063 in |
| Primary Seal | Viton Single Lip Contact Seal |
| Size Code | 212 |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Housing Width | 1 5/8 in |
| Bearing Insert | SG239E1LPA |
| Shaft Locking | Setscrew |
| Thread Size | 1 1/4-11 1/2 in |
| Retainer Material | Steel |
| Retainer Type | Steel |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Setscrew Torque | 290-325 in/lbs |
| Duty | Standard-Duty |
| Series | 200 |
| Lubrication | High Temperature Grease, Almsol 1250 |
| Bore Range [Min] | 1.125 in |
| Temperature [Max] | 400 °F |
| Housing Mounting Extension Diameter | 2 5/16 in |
| Speed [Max] | 3000 rpm |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 2.4375 in |
| Locking Device | Setscrew Locking |
| Base to Centerline Height | 4 in |
| Housing Diameter | 5 5/8 in |
| Thread Depth | 1 1/8 in |
| Vibration Frequency Roller Spin | 0.043 cps |
| Lubrication Type | ALMASOL 1250 HI-TEMP |
| Standoff Distance | 37/64 in |
| Bore Range [Max] | 2.9375 in |
| RPM [Max] | 3000 rpm |
| Weight | 7.99 LB |
| EAN or UPC | 662864875110 |

