- 1 1/4 in Shaft Diameter
- Intermediate Duty
- Cast Iron Housing Material
- 1 11/32 in Bore Length
description
- EHBS2E20E Hanger Units Ball Bearings
features
- 1 1/4" Mounted Ball Bearing
- Standard Duty
- Cast Iron Hanger Block
- Setscrew Locking
- Single Lip Contact Seal
| Housing Length | 4 3/16 in |
| Bore Length | 1 11/32 in |
| Setscrew Torque | 165-185 in/lbs |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Locking Device | Setscrew Locking |
| Temperature [Max] | 225 °F |
| Housing Diameter | 3.375 in |
| Vibration Frequency Roller Spin | 0.039 cps |
| Dynamic Load Rating | 4390 lb |
| Speed [Max] | 5600 rpm |
| Shaft Dia. | 1.25 in |
| Size Code | 206 |
| Set Screw Torque | 165-185 in/lbs |
| Bearing Insert | SG2ELPA20ELPA |
| Seal Type | Single Lip Contact Seals |
| Thread Size | 3/4-14 |
| Shaft Locking | Setscrew |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Coating | Powder Coated |
| Duty Type | Intermediate |
| Bore Range [Min] | 1.125 in |
| Housing Mounting Extension Diameter | 1 21/32 in |
| Lubrication Type | EXXON RONEX MP STD |
| Thread Depth | 5/8 in |
| Length Through Bore | 1.34375 in |
| Bearing Standoff Distance | 7/16 in |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 5600 rpm |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Standoff Distance | 7/16 in |
| Retainer Type | Nylon |
| Internal Clearance | C3 Standard |
| Lubrication | Exxon Ronex MP |
| Bore Range [Max] | 2.9375 in |
| Series | 200 |
| Base to Centerline Height | 2 1/2 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Grease Fitting Size | 1/8 NPT |
| Bearing Type | Ball Bearing |
| Housing Width | 1 7/32 in |
| Duty | Standard-Duty |
| Static Load Rating | 2530 lb |
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 2530 lbf |
| Weight | 2.65 LB |
| EAN or UPC | 662864875059 |

