- Ball Bearing Hanger Unit
- 1 5/8 in Shaft Diameter
- Setscrew Locking Device
- 1 21/32 in Length Through Bore
| Base to Centerline Height | 2 7/8 in |
| Static Load Rating [Max] | 4460 lbf |
| Housing Length | 4 7/8 in |
| Seal Type | Single Lip Contact Seals |
| Length Through Bore | 1.65625 in |
| Bore Range [Max] | 2.9375 in |
| Grease Fitting Size | 1/8 in NPT |
| Temperature Range [Max] | 225 °F |
| Lubrication | Exxon Ronex MP |
| Housing Material | Cast Iron |
| Static Load Rating | 4460 lbf |
| Shaft Dia. | 1.625 in |
| Housing Diameter | 4 in |
| Locking Device | Setscrew Locking |
| Size Code | 208 |
| Bore Range [Min] | 1.125 in |
| Duty | Standard-Duty |
| Bearing Insert | SG2E26ELPA |
| Thread Size | 3/4-14 |
| Housing Mounting Extension Diameter | 1 21/32 in |
| Dynamic Load Rating | 7330 lbf |
| Bearing Standoff Distance | 11/32 in |
| Series | 200 |
| Set Screw Torque | 165 to 185 in lb |
| Bearing Type | Ball Bearing |
| RPM [Max] | 4500 rpm |
| Housing Width | 1 11/32 in |
| Thread Depth | 5/8 in |
| Weight | 5.0 LB |
| EAN or UPC | 662864875127 |
-
Prop 65


