- Intermediate Duty
- Cast Iron Housing Material
description
- EHBS2E32EK75 Hanger Units Ball Bearings
| Internal Clearance | C3 Standard |
| Duty Type | Intermediate |
| Speed [Max] | 3600 rpm |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Shaft Locking | Setscrew |
| Housing Material | Cast Iron |
| Retainer Type | Nylon |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Vibration Frequency Roller Spin | 0.045 cps |
| Dynamic Load Rating | 7920 lb |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bearing Coating Material | Black Oxide |
| Housing Coating | Nickel Plated |
| Bearing Type | Ball Bearing |
| Static Load Rating | 5220 lb |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Primary Seal | Buna Single Lip Contact Seal |
| Weight | 4.65 LB |
| EAN or UPC | 662864901697 |

