- 2 3/16 in Shaft Diameter
- 3 5/16 in Inner Diameter
- 2 Bolt
description
- EPB22435H Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 2 3/16" Mounted Spherical Roller Bearing
- Cast Iron 2-Bolt Pillow Block
- Single Setscrew Locking Collar
- Clearance Seal
| Collar Extension | 25/32 in |
| Primary Seal | Steel Clearance Seal |
| Inch/Metric | Inch Bore |
| Base Width | 2 9/16 in |
| Mounting Pad Length | 9 5/8 in |
| Bolt Hole Spacing | 7 9/32 in |
| Housing Height | 5 in |
| Bolt Holes | 2 |
| I.D. | 3 5/16 in |
| Vibration Frequency Roller Spin | 0.061 cps |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Static Load Rating | 44400 lb |
| Mounting Pad Width | 2 9/16 in |
| Setscrew Torque | 460 in/lbs |
| Base to Centerline Height | 2 1/2 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounting Pad Height | 1 1/2 in |
| Temperature Range [Min] | -20 °F |
| Fixed Expansion | Fixed |
| Lubrication | Relubricatable |
| Base Height | 1 1/2 in |
| Shaft Dia. | 2.1875 in |
| Locking Collar O.D. | 3 1/4 in |
| Center Line to Base Dimension [Min] | 2 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Coating | Powder Coated |
| No. of Bolts | 2 |
| Bolt Hole Spacing - Width | N/A |
| Dynamic Load Rating | 32500 lb |
| Bearing Type | Spherical Roller Bearing |
| Retainer Type | Steel |
| Misalignment Range | ±2° |
| Housing Material | Cast Iron |
| Locking Type | Setscrew Locking |
| Seal Type | Clearance Seals |
| Bolt Hole Spacing Range [Min] | 6 9/16 in |
| Temperature [Max] | 225 °F |
| Internal Clearance | C0 Standard |
| Pillow Block Type | Thru-Bolt |
| Series | B22400 |
| Center of Bearing to End of Cover | 2 7/16 in |
| Locking Device | Setscrew Locking Collar |
| RPM [Max] | 2,500 rpm |
| Bolt Size | 5/8 in |
| End Type | Open End |
| Lubrication Type | EXXON RONEX MP STD |
| Base Length | 9 5/8 in |
| Overall Width | 3 11/32 in |
| Bolt Hole Spacing Range [Max] | 8 in |
| Mounting Bolt Size | 5/8 in |
| Speed [Max] | 2500 rpm |
| Center of Bearing to Front of Inner Ring | 2 1/16 in |
| Grease Fitting Size | 1/8 NPT |
| Shaft Locking | Single Set Collar |
| Temperature Range [Max] | 200 °F |
| Housing Width | 2 9/16 in |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Housing Construction | 1 Piece |
| Microlock Kit | B436MLK |
| Length Through Bore | 3 5/16 in |
| Size Code | B436 |
| Collar O.D. | 3 3/8 in |
| Bearing Design | Non-Expansion |
| Weight | 15.0 LB |
| EAN or UPC | 662327024963 |

