- 50 mm Shaft Diameter
- 79.38 mm Inner Diameter
- 2 Bolt
description
- EPB224M50H Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 50 mm Mounted Spherical Roller Bearing
- Fixed Cast Iron 2-Bolt Type E Pillow Block
- Single Setscrew Locking Collar
- Clearance Seal
| Base to Centerline Height | 57.15 mm |
| Mounting Bolt Size | 16 mm |
| Mounting Pad Length | 225.4 mm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Static Load Rating | 33200 lb |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Mounting Pad Height | 33.3 mm |
| Coating | Powder Coated |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Shaft Dia. | 50 mm |
| Mounting Pad Width | 63.5 mm |
| Retainer Type | Steel |
| Inch/Metric | Metric Bore |
| Housing Material | Cast Iron |
| Speed [Max] | 2800 rpm |
| No. of Bolts | 2 |
| Dynamic Load Rating | 25900 lb |
| Temperature [Max] | 225 °F |
| Bearing Type | Spherical Roller Bearing |
| Fixed Expansion | Fixed |
| Locking Type | Setscrew Locking |
| Internal Clearance | C0 Standard |
| Microlock Kit | B436MLK |
| Setscrew Torque | 325 in/lbs |
| Primary Seal | Steel Clearance Seal |
| I.D. | 79.38 mm |
| Vibration Frequency Roller Spin | 0.056 cps |
| Weight | 12.33 LB |
| EAN or UPC | 793699924725 |

