- 60 mm Shaft Diameter
- 88.9 mm Inner Diameter
- 2 Bolt
description
- EPB224M60H Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 60 MM Mounted Spherical Roller Bearing
- Fixed Cast Iron 2-Bolt Type E Pillow Block
- Single Setscrew Locking Collar
- Clearance Seal
| Speed [Max] | 2300 rpm |
| Mounting Pad Height | 41.3 mm |
| Static Load Rating | 53500 lb |
| Vibration Frequency Roller Spin | 0.061 cps |
| Dynamic Load Rating | 38300 lb |
| Locking Type | Setscrew Locking |
| Microlock Kit | B448MLK |
| Shaft Locking | Single Set Collar |
| No. of Bolts | 2 |
| Base to Centerline Height | 69.85 mm |
| Lubrication Type | EXXON RONEX MP STD |
| Inch/Metric | Metric Bore |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Retainer Type | Steel |
| Bearing Type | Spherical Roller Bearing |
| Primary Seal | Steel Clearance Seal |
| Mounting Pad Length | 266.7 mm |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Mounting Pad Width | 68.3 mm |
| Internal Clearance | C0 Standard |
| Shaft Dia. | 60 mm |
| Housing Material | Cast Iron |
| Temperature [Max] | 225 °F |
| Coating | Powder Coated |
| Fixed Expansion | Fixed |
| I.D. | 88.9 mm |
| Setscrew Torque | 680 in/lbs |
| Mounting Bolt Size | 16 mm |
| Weight | 18.0 LB |
| EAN or UPC | 662327998158 |

