- 2 15/16 in Shaft Diameter
- 4 7/8 in Inner Diameter
- 2 Bolt
description
- EPB22547H Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 2 15/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 2-Bolt Type E Pillow Block
- Double Setscrew Locking Collar
- Clearance Seal
| Internal Clearance | C0 Standard |
| Dynamic Load Rating | 51100 lb |
| Static Load Rating | 71500 lb |
| Fixed Expansion | Fixed |
| Inch/Metric | Inch Bore |
| Coating | Powder Coated |
| Speed [Max] | 1950 rpm |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Base to Centerline Height | 3 1/8 in |
| Temperature [Max] | 225 °F |
| Shaft Dia. | 2.9375 in |
| Mounting Bolt Size | 3/4 in |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Locking Type | Setscrew Locking |
| Setscrew Torque | 680 in/lbs |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Microlock Kit | B448MLK |
| Mounting Pad Height | 1 7/8 in |
| Retainer Type | Steel |
| Shaft Locking | Double Set Collar |
| Primary Seal | Steel Clearance Seal |
| Bearing Type | Spherical Roller Bearing |
| Mounting Pad Width | 3 13/16 in |
| Housing Material | Cast Iron |
| I.D. | 4 7/8 in |
| Lubrication Type | EXXON RONEX MP STD |
| Locking Collar O.D. | 4 1/16 in |
| Mounting Pad Length | 11 11/16 in |
| No. of Bolts | 2 |
| Vibration Frequency Roller Spin | 0.059 cps |
| Weight | 29.26 LB |
| EAN or UPC | 662327025366 |

