- 4 in Shaft Diameter
- 6 1/8 in Inner Diameter
- 4 Bolt
description
- EPB22564FH Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 4" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Type E Pillow Block
- Double Setscrew Locking Collar
- Clearance Seal
| Internal Clearance | C0 Standard |
| Vibration Frequency Roller Spin | 0.055 cps |
| Shaft Locking | Double Set Collar |
| Vibration Frequency Inner Ring Defect | 0.172 cps |
| Dynamic Load Rating | 96500 lb |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Microlock Kit | B580MLK |
| Setscrew Torque | 1350 in/lbs |
| Primary Seal | Steel Clearance Seal |
| Speed [Max] | 1400 rpm |
| Locking Type | Setscrew Locking |
| Mounting Pad Length | 15 1/4 in |
| Housing Material | Cast Iron |
| Mounting Pad Height | 2 5/8 in |
| Lubrication Type | EXXON RONEX MP STD |
| Base to Centerline Height | 4 1/4 in |
| I.D. | 6 1/8 in |
| Vibration Frequency Outer Ring Defect | 0.128 cps |
| Inch/Metric | Inch Bore |
| No. of Bolts | 4 |
| Static Load Rating | 137000 lb |
| Shaft Dia. | 4 in |
| Mounting Bolt Size | 3/4 in |
| Coating | Powder Coated |
| Bearing Type | Spherical Roller Bearing |
| Locking Collar O.D. | 5 5/8 in |
| Bolt Hole Spacing | 2 1/4 in |
| Temperature [Max] | 225 °F |
| Mounting Pad Width | 4 1/2 in |
| Fixed Expansion | Fixed |
| Retainer Type | Steel |
| Weight | 71.0 LB |
| EAN or UPC | 662327025403 |

