- 1 7/16 in Shaft Diameter
- 2.71 in Inner Diameter
- 2 Bolt
description
- EPB22623E7 Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 1 7/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 2-Bolt Type E Pillow Block
- Adapter Mounted
- Triple Lip Contact Seal
| Base to Centerline Height | 1 7/8 in |
| Locking Collar O.D. | 2 1/4 in |
| Dynamic Load Rating | 17800 lb |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Material | Cast Iron |
| Internal Clearance | C0 Standard |
| Mounting Pad Length | 7 3/8 in |
| Locknut O.D. | 2 1/4 in |
| Lubrication Type | EXXON RONEX MP STD |
| Microlock Kit | B436MLK |
| Shaft Locking | Tapered Adapter Mount |
| Vibration Frequency Inner Ring Defect | 0.145 cps |
| Static Load Rating | 20900 lb |
| Fixed Expansion | Fixed |
| Inch/Metric | Inch Bore |
| Temperature [Max] | 225 °F |
| I.D. | 2.71 in |
| Mounting Pad Height | 1.13 in |
| No. of Bolts | 2 |
| Vibration Frequency Roller Spin | 0.05 cps |
| Retainer Type | Steel |
| Mounting Bolt Size | 1/2 in |
| Primary Seal | Buna Triple Lip Seal |
| Coating | Powder Coated |
| Mounting Pad Width | 2 1/4 in |
| Seal Type | Triple Lip Contact seals |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 1.4375 in |
| Vibration Frequency Outer Ring Defect | 0.106 cps |
| Speed [Max] | 1575 rpm |
| Weight | 7.81 LB |
| EAN or UPC | 793699529098 |

