- 2 Bolt
description
- EPB22631HK81 Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Roller Spin | 0.056 cps |
| Shaft Locking | Tapered Adapter Mount |
| Dynamic Load Rating | 25900 lb |
| Special Lube Percent | 40% Grease Fill |
| Retainer Type | Steel |
| Speed [Max] | 2800 rpm |
| Fixed Expansion | Fixed |
| Lubrication Type | EXXON RONEX MP STD |
| Internal Clearance | C0 Standard |
| No. of Bolts | 2 |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Coating | Powder Coated |
| Static Load Rating | 33200 lb |
| Special Lube Fitting | 90 Deg Lube Fitting |
| Primary Seal | Steel Clearance Seal |
| Housing Material | Cast Iron |
| Auxiliary Seals | Rubber Cover |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Weight | 12.0 LB |
| EAN or UPC | 782934938764 |

