- 2 7/16 in Shaft Diameter
- 3.28 in Inner Diameter
- 4 Bolt
description
- EPB22639FE Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 2 7/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Type E Pillow Block
- Tapered Adapter Mount
- Spring Loaded Heavy Contact Seal
| Pillow Block Type | Thru-Bolt |
| Base Height | 1 5/8 in |
| RPM [Max] | 1750 rpm |
| Base to Centerline Height | 2 3/4 in |
| I.D. | 3.28 in |
| Vibration Frequency Roller Spin | 0.061 cps |
| Collar Extension | 5/8 in |
| Lubrication | Relubricatable |
| Microlock Kit | B448MLK |
| Grease Fitting Size | 1/8 NPT |
| Size Code | B639 |
| Temperature [Max] | 225 °F |
| Shaft Locking | Tapered Adapter Mount |
| Mounting Pad Length | 10 1/2 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Center of Bearing to End of Cover | 2 9/16 in |
| Series | B22600 |
| Bolt Hole Spacing | 1 7/8 in |
| Retainer Type | Steel |
| Static Load Rating | 53500 lb |
| Center of Bearing to Front of Inner Ring | 1 31/32 in |
| Base Width | 3 5/8 in |
| Housing Material | Cast Iron |
| Lubrication Type | EXXON RONEX MP STD |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bearing Design | Non-Expansion |
| Bolt Size | 5/8 in |
| Locking Device | Adapter Mounted |
| Fixed Expansion | Fixed |
| Length Through Bore | 3.28 in |
| Coating | Powder Coated |
| Speed [Max] | 1750 rpm |
| Locknut O.D. | 3 5/8 in |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Collar O.D. | 3 5/8 in |
| Shaft Dia. | 2.4375 in |
| Mounting Pad Height | 1 5/8 in |
| Base Length | 10 1/2 in |
| Housing Height | 5 1/2 in |
| Inch/Metric | Inch Bore |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Internal Clearance | C0 Standard |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Dynamic Load Rating | 38300 lb |
| Bolt Holes | 4 |
| Mounting Pad Width | 3 5/8 in |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Max] | 8 3/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing - Width | 1.875 in |
| End Type | Open End |
| Mounting Bolt Size | 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| No. of Bolts | 4 |
| Weight | 20.01 LB |
| EAN or UPC | 793699014006 |

