- 2 15/16 in Shaft Diameter
- 3.86 in Inner Diameter
- 2 Bolt
description
- EPB22647E Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 2 15/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 2-Bolt Type E Pillow Block
- Adapter Mounted
- Spring Loaded Heavy Contact Seal
| Shaft Dia. | 2.9375 in |
| Dynamic Load Rating | 51100 lb |
| Mounting Pad Width | 3 3/16 in |
| Housing Material | Cast Iron |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounting Pad Height | 1 7/8 in |
| Retainer Type | Steel |
| Internal Clearance | C0 Standard |
| Base to Centerline Height | 3 1/8 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Bearing Type | Spherical Roller Bearing |
| Mounting Bolt Size | 3/4 in |
| Mounting Pad Length | 11 13/16 in |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.059 cps |
| Microlock Kit | B448MLK |
| Shaft Locking | Tapered Adapter Mount |
| I.D. | 3.86 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| No. of Bolts | 2 |
| Fixed Expansion | Fixed |
| Static Load Rating | 71500 lb |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Inch/Metric | Inch Bore |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Locknut O.D. | 4 5/32 in |
| Speed [Max] | 1500 rpm |
| Coating | Powder Coated |
| Temperature [Max] | 225 °F |
| Weight | 26.4 LB |
| EAN or UPC | 793699005929 |

