- 2 3/16 in Shaft Diameter
- 3 5/16 in Inner Diameter
- 2 Bolt
description
- EPEB22435E7 Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 2 3/16" Mounted Spherical Roller Bearing
- Expansion Cast Iron 4-Bolt Type E Pillow Block
- Single Setscrew Locking Collar
- Triple Lip Contact Seal
| Dynamic Load Rating | 32500 lb |
| Setscrew Torque | 460 in/lbs |
| Shaft Dia. | 2.1875 in |
| Mounting Bolt Size | 5/8 in |
| Coating | Powder Coated |
| Fixed Expansion | Expansion |
| Internal Clearance | C0 Standard |
| Locking Type | Setscrew Locking |
| Inch/Metric | Inch Bore |
| Seal Type | Triple Lip Contact seals |
| Mounting Pad Height | 1 1/2 in |
| Static Load Rating | 44400 lb |
| Locking Collar O.D. | 3 1/4 in |
| Lubrication Type | EXXON RONEX MP STD |
| Base to Centerline Height | 2 1/2 in |
| Retainer Type | Steel |
| No. of Bolts | 2 |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Roller Spin | 0.061 cps |
| Temperature [Max] | 225 °F |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Mounting Pad Length | 9 5/8 in |
| Mounting Pad Width | 2 9/16 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| I.D. | 3 5/16 in |
| Speed [Max] | 1075 rpm |
| Primary Seal | Buna Triple Lip Seal |
| Housing Material | Cast Iron |
| Shaft Locking | Single Set Collar |
| Weight | 14.9 LB |
| EAN or UPC | 793699530827 |

